Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Concealed Hinges
  • Steel Concealed Hinges
  • Steel Concealed Hinges

Steel Concealed Hinges B-8L-1

Item.#
04541154
Mfr.#
B-8L-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Recommended E Ring
Dia.5
Material
Hot Rolled Steel Sheet
Specification
65mm
Type
Facilities, Machinery
Weight (g)
235
Caution
E-ring is not attached.