Buy more than* S$200* and get FREE SHIPPING

  • Steel Wide Hinges (with Holes)
  • Steel Wide Hinges (with Holes)
  • Steel Wide Hinges (with Holes)

Steel Wide Hinges (with Holes) B-18-51

Item.#
04541382
Mfr.#
B-18-51
Package Qty.
1PC
Ship pack of
1
2.59 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Recommended Screw
M5 flathead screws with small head
Specification
51mm
Material
Cold Rolled Steel Sheet
Caution
Screws are not attached.
Weight (g)
91