Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Steel Wide Hinges (with Holes)
  • Steel Wide Hinges (with Holes)
  • Steel Wide Hinges (with Holes)

Steel Wide Hinges (with Holes) B-18-25

1.00 (1)
Item.#
04541416
Mfr.#
B-18-25
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Weight (g)
25
Recommended Screw
M4 flathead screws with small head
Material
Cold Rolled Steel Sheet
Caution
Screws are not attached.
Specification
25mm
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For box making, for lid
1
From Japan
On 2018-01-20 10:01:29
Although we have placed dimension drawings in the item description column, It seems that the hole position and the hole diameter are different from the drawing, and it does not fit in the tolerance. If there was a change in dimensions, I would like to have contact with only what.
This review is about item#4541382.