Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wide Hinges (with Holes)
  • Stainless Wide Hinges (with Holes)
  • Stainless Wide Hinges (with Holes)

Stainless Wide Hinges (with Holes) B-18-SUS-51

3.00 (1)
Item.#
04541425
Mfr.#
B-18-SUS-51
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Specification
51mm
Weight (g)
103
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Recommended Screw
M5 flathead screws with small head
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clothes hanging folding arm with clothesline
3
From Japan
On 2015-09-13 12:46:11
I think that it is usual to use two, but I used it as a hinge part of the folding arm of a clothespin with one piece. Unfortunately the backlash was great and my side shake. Although there was no problem in terms of use, I think that a hinge with little more play is better if possible.
This review is about item#04541434.