Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wide Hinges (with Holes)
  • Stainless Wide Hinges (with Holes)
  • Stainless Wide Hinges (with Holes)

Stainless Wide Hinges (with Holes) B-18-SUS-32

3.00 (1)
Item.#
04541443
Mfr.#
B-18-SUS-32
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Weight (g)
34
Recommended Screw
M4 flathead screws
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
32mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clothes hanging folding arm with clothesline
3
From Japan
On 2015-09-13 12:46:11
I think that it is usual to use two, but I used it as a hinge part of the folding arm of a clothespin with one piece. Unfortunately the backlash was great and my side shake. Although there was no problem in terms of use, I think that a hinge with little more play is better if possible.
This review is about item#04541434.