Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flag Hinges
  • Stainless Flag Hinges
  • Stainless Flag Hinges

Stainless Flag Hinges B-19-SUS-3 (Right Hand Door)

5.00 (1)
Item.#
04541583
Mfr.#
B-19-SUS-3 (Right Hand Door)
Package Qty.
1PC
Ship pack of
1
13.25 SGD
ADD TO CART
Shipped after 2017-10-04
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Type
Building
Weight (g)
298
Material
Stainless Steel Sheet (SUS-304)
Finishing
Hairline Buffing
Specification
Right hand use
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With repair. Exchange of existing hinges due to shaft rupture.
5
From Japan
On 2015-11-14 19:26:29
Because it is stainless steel to the shaft, (existing iron shaft) It seems that the future years of use will likely be longer than before the repair, and the owner was delighted.
This review is about item#04541565.