Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flag Hinges
  • Stainless Flag Hinges
  • Stainless Flag Hinges

Stainless Flag Hinges B-19-SUS-2 (Left Hand Door)

5.00 (1)
Item.#
04541617
Mfr.#
B-19-SUS-2 (Left Hand Door)
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Type
Building
Weight (g)
484
Material
Stainless Steel Sheet (SUS-304)
Finishing
Hairline Buffing
Specification
Left hand use
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With repair. Exchange of existing hinges due to shaft rupture.
5
From Japan
On 2015-11-14 19:26:29
Because it is stainless steel to the shaft, (existing iron shaft) It seems that the future years of use will likely be longer than before the repair, and the owner was delighted.
This review is about item#04541565.