Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Hinges (with Holes)
  • Stainless Hinges (with Holes)
  • Stainless Hinges (with Holes)

Stainless Hinges (with Holes) B-20-SUS-127

5.00 (2)
Item.#
04541687
Mfr.#
B-20-SUS-127
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Specification
127mm
Finishing
Hairline Buffing
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Recommended Screw
M5 flathead screws with small head
Weight (g)
226
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening and closing the door of the outside warehouse
5
From Japan
On 2017-11-23 06:46:17
The outside door hinge was made of iron, the rust was bad, the opening and closing was heavy and it was exchanged. It was too cheap so I was worried whether I could endure the weight of the door, but enough It plays a role. I'm glad I bought this product.
This review is about item#04541696.
Original door hinge
5
From Japan
On 2016-04-21 18:41:41
Even heavy doors are strong and easy to use, rusty SUS makes this price saved. I am often repeating.
This review is about item#04541732.