Buy more than* S$200* and get FREE SHIPPING

  • Stainless Hinges (with Holes)
  • Stainless Hinges (with Holes)
  • Stainless Hinges (with Holes)

Stainless Hinges (with Holes) B-20-SUS-64

5.00 (2)
Item.#
04541723
Mfr.#
B-20-SUS-64
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Specification
64mm
Finishing
Hairline Buffing
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Recommended Screw
M3 flathead screws
Weight (g)
37
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening and closing the door of the outside warehouse
5
From Japan
On 2017-11-23 06:46:17
The outside door hinge was made of iron, the rust was bad, the opening and closing was heavy and it was exchanged. It was too cheap so I was worried whether I could endure the weight of the door, but enough It plays a role. I'm glad I bought this product.
This review is about item#04541696.
Original door hinge
5
From Japan
On 2016-04-21 18:41:41
Even heavy doors are strong and easy to use, rusty SUS makes this price saved. I am often repeating.
This review is about item#04541732.