Buy more than* S$200* and get FREE SHIPPING

  • Steel Pipe Hinges
  • Steel Pipe Hinges
  • Steel Pipe Hinges

Steel Pipe Hinges B-25-1

5.00 (2)
Item.#
04541915
Mfr.#
B-25-1
Package Qty.
1PC
Ship pack of
1
1.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Type
Facilities, Machinery
Recommended E Ring
Dia.4
Material
Free Cutting Steel
Caution
E-ring is not attached.
Weight (g)
38
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Floor lid
5
From Japan
On 2016-07-04 06:45:53
It took a long time to make it and it was awful how hard it was. Cost was reduced.
This review is about item#04541915.
As a hinge
5
From Japan
On 2016-03-30 00:55:24
I did a good job.
This review is about item#04541933.