Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Pipe Hinges
  • Steel Pipe Hinges
  • Steel Pipe Hinges

Steel Pipe Hinges B-25-3

5.00 (2)
Item.#
04541924
Mfr.#
B-25-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Type
Facilities, Machinery
Recommended E Ring
Dia.5
Material
Free Cutting Steel
Caution
E-ring is not attached.
Weight (g)
72
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Floor lid
5
From Japan
On 2016-07-04 06:45:53
It took a long time to make it and it was awful how hard it was. Cost was reduced.
This review is about item#04541915.
As a hinge
5
From Japan
On 2016-03-30 00:55:24
I did a good job.
This review is about item#04541933.