Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Continuous Hinges (with Holes)
  • Stainless Continuous Hinges (with Holes)
  • Stainless Continuous Hinges (with Holes)

Stainless Continuous Hinges (with Holes) B-27H-SUS-2

Item.#
04541994
Mfr.#
B-27H-SUS-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
40mm
Finishing
Polishing
Type
Facilities, Machinery
Weight (g)
21