Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Continuous Hinges (with Holes)
  • Stainless Continuous Hinges (with Holes)
  • Stainless Continuous Hinges (with Holes)

Stainless Continuous Hinges (with Holes) B-27H-SUS-4

Item.#
04542012
Mfr.#
B-27H-SUS-4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Weight (g)
31
Finishing
Polishing
Type
Facilities, Machinery
Specification
60mm