Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Steel Continuous Hinges
  • Steel Continuous Hinges
  • Steel Continuous Hinges

Steel Continuous Hinges B-27-2

5.00 (1)
Item.#
04542064
Mfr.#
B-27-2
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Weight (g)
22
Material
Cold Rolled Steel Sheet
Dimensions A1 (mm)
40
Specification
40mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-05-24 14:34:40
I am satisfied because it seems to be very strong with the size I was looking for.
This review is about item#04542046.