Buy more than* S$200* and get FREE SHIPPING

  • Steel Continuous Hinges
  • Steel Continuous Hinges
  • Steel Continuous Hinges

Steel Continuous Hinges B-27-5

5.00 (1)
Item.#
04542098
Mfr.#
B-27-5
Package Qty.
1PC
Ship pack of
1
1.53 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Weight (g)
36
Material
Cold Rolled Steel Sheet
Dimensions A1 (mm)
65
Specification
65mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-05-24 14:34:40
I am satisfied because it seems to be very strong with the size I was looking for.
This review is about item#04542046.