Buy more than* S$200* and get FREE SHIPPING

  • Steel Continuous Hinges
  • Steel Continuous Hinges
  • Steel Continuous Hinges

Steel Continuous Hinges B-27-7

Item.#
04542116
Mfr.#
B-27-7
Package Qty.
1PC
Ship pack of
1
1.91 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Type
Facilities, Machinery
Weight (g)
45
Material
Cold Rolled Steel Sheet
Dimensions A1 (mm)
80
Specification
80mm