Buy more than* S$200* and get FREE SHIPPING

  • Stainless Spring Hinges (with Holes)
  • Stainless Spring Hinges (with Holes)
  • Stainless Spring Hinges (with Holes)

Stainless Spring Hinges (with Holes) B-29H-SUS-1

Item.#
04542204
Mfr.#
B-29H-SUS-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
51mm
Finishing
Polishing
Type
Facilities, Machinery
Weight (g)
28