Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Spring Hinges (without Holes)
  • Stainless Spring Hinges (without Holes)
  • Stainless Spring Hinges (without Holes)

Stainless Spring Hinges (without Holes) B-29-SUS-3

4.00 (1)
Item.#
04542283
Mfr.#
B-29-SUS-3
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Material
Stainless Steel Sheet (SUS-304)
Weight (g)
10
Finishing
Polishing
Type
Facilities, Machinery
Specification
25mm
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production of robot
4
From Japan
On 2016-08-15 16:35:49
The price is normal, but the quality is good.
This review is about item#4542274.