Buy more than* S$200* and get FREE SHIPPING

  • Steel Slip-joint Hinges
  • Steel Slip-joint Hinges
  • Steel Slip-joint Hinges

Steel Slip-joint Hinges B-46-2 (Right Hand Door)

Item.#
04542466
Mfr.#
B-46-2 (Right Hand Door)
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Material
Cold Rolled Steel Sheet
Weight (g)
31
Purpose
Chemical equipment, Kitchen equipment, Marine
Type
Facilities, Machinery
Specification
50mm, Right hand use