Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Slip-joint Hinges
  • Stainless Slip-joint Hinges
  • Stainless Slip-joint Hinges

Stainless Slip-joint Hinges B-46-SUS-3 (Right Hand Door)

Item.#
04542536
Mfr.#
B-46-SUS-3 (Right Hand Door)
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Material
Stainless Steel Sheet (SUS-304)
Weight (g)
98
Purpose
Chemical equipment, Kitchen equipment, Marine
Type
Facilities, Machinery
Specification
100mm, Right hand use