Buy more than* S$200* and get FREE SHIPPING

  • Small-size Steel Flag Hinges
  • Small-size Steel Flag Hinges
  • Small-size Steel Flag Hinges

Small-size Steel Flag Hinges B-48

5.00 (1)
Item.#
04542633
Mfr.#
B-48
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Weight (g)
79
Type
Facilities, Machinery
Recommended E Ring
Dia.4
Material
Hot Rolled Steel Sheet
Caution
E-ring is not attached.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as the hinge of the entrance door of the safety fence
5
From Japan
On 2017-04-28 15:42:37
Since there are various directions of opening of the door, it is easy to use because it is dual left and right
This review is about item#4542633.