Buy more than* S$200* and get FREE SHIPPING

  • Steel Butt Hinges for Heavy-duty Use
  • Steel Butt Hinges for Heavy-duty Use
  • Steel Butt Hinges for Heavy-duty Use

Steel Butt Hinges for Heavy-duty Use B-50-2

Item.#
04542676
Mfr.#
B-50-2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Type
Facilities, Machinery
Weight (g)
582
Specification
90mm
Material
Hot Rolled Steel Sheet
Recommended E Ring
Dia.7
Caution
E-ring is not attached.