Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Concealed Hinges
  • Steel Concealed Hinges
  • Steel Concealed Hinges

Steel Concealed Hinges B-59

Item.#
04542755
Mfr.#
B-59
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Control panels
Weight (g)
10mm
Type
Facilities, Machinery
Finishing
[Frame side] Color Zinc Plating
Material
Cold Rolled Steel Sheet
Caution
Screws are not attached.