Buy more than* S$200* and get FREE SHIPPING

  • Steel Butt Hinges
  • Steel Butt Hinges
  • Steel Butt Hinges

Steel Butt Hinges B-70-2

Item.#
04542816
Mfr.#
B-70-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Caution
E-ring is not attached.
Dimension B1 (mm)
100
Recommended E Ring
Dia.5
Dimensions E3 (mm)
Dia.6
Dimensions A5 (mm)
4.5
Dimensions E2 (mm)
Dia.14
Dimension A4 (mm)
10
Material
[Flap] Cold Rolled Steel Sheet [Pipe] Free Cutting Steel
Type
Facilities, Machinery
Dimensions A1(mm)
2
Dimensions A1 (mm)
40
Dimensions B2 (mm)
105.8
Weight (g)
157
Dimensions t1 (mm)
2.5
Dimensions E1 (mm)
Dia.11.6
Dimensions A3 (mm)
80