Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Butt Hinges
  • Steel Butt Hinges
  • Steel Butt Hinges

Steel Butt Hinges B-70-3

Item.#
04542825
Mfr.#
B-70-3
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Caution
E-ring is not attached.
Dimensions A3 (mm)
100
Dimension B1 (mm)
100
Recommended E Ring
Dia.6
Dimensions E3 (mm)
Dia.7
Dimensions A5 (mm)
4.5
Dimensions E2 (mm)
Dia.15
Material
[Flap] Hot Rolled Steel Sheet [Pipe] Free Cutting Steel
Type
Facilities, Machinery
Dimension A4 (mm)
5
Dimensions A1(mm)
3
Dimensions A1 (mm)
50
Dimensions B2 (mm)
106.5
Weight (g)
236
Dimensions t1 (mm)
3
Dimensions E1 (mm)
Dia.13