Buy more than* S$200* and get FREE SHIPPING

  • Steel Butt Hinges
  • Steel Butt Hinges
  • Steel Butt Hinges

Steel Butt Hinges B-70-4

Item.#
04542834
Mfr.#
B-70-4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Caution
E-ring is not attached.
Dimensions E2 (mm)
Dia.16
Dimension A4 (mm)
8
Dimensions A1(mm)
3
Dimensions A1 (mm)
52
Dimensions B2 (mm)
137
Weight (g)
296
Material
[Flap] Hot Rolled Steel Sheet [Pipe] Free Cutting Steel
Type
Facilities, Machinery
Dimensions t1 (mm)
3
Dimensions E1 (mm)
Dia.14
Dimensions A3 (mm)
104
Dimension B1 (mm)
130
Recommended E Ring
Dia.7
Dimensions E3 (mm)
Dia.8
Dimensions A5 (mm)
4