Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Protection Door Poles
  • Protection Door Poles
  • Protection Door Poles

Protection Door Poles B-100A

Item.#
04542947
Mfr.#
B-100A
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Material
Cold Rolled Steel Sheet
Weight (g)
291
Finishing
Color Zinc Plating
Type
Facilities, Machinery
Specification
Hinge type