Buy more than* S$200* and get FREE SHIPPING

  • Brass Extruded Hinges
  • Brass Extruded Hinges
  • Brass Extruded Hinges

Brass Extruded Hinges B-106-40

Item.#
04543062
Mfr.#
B-106-40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment, Kitchen equipment, Marine
Finishing
Chrome Plating
Type
Facilities, Machinery
Dimension p1 (mm)
24
Dimensions A1 (mm)
40
Specification
40mm
Recommended Screw
M3 flathead screws
Material
Brass
Caution
Screws are not attached.
Dimensions C1 (mm)
8
Weight (g)
27