Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brass Extruded Hinges
  • Brass Extruded Hinges
  • Brass Extruded Hinges

Brass Extruded Hinges B-106-25

Item.#
04543087
Mfr.#
B-106-25
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment, Kitchen equipment, Marine
Finishing
Chrome Plating
Type
Facilities, Machinery
Specification
25mm
Dimensions C1 (mm)
6
Weight (g)
17
Recommended Screw
M3 flathead screws
Material
Brass
Caution
Screws are not attached.
Dimension p1 (mm)
13
Dimensions A1 (mm)
25