Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Hinges for Heavy-duty Use
  • Stainless Hinges for Heavy-duty Use
  • Stainless Hinges for Heavy-duty Use

Stainless Hinges for Heavy-duty Use B-107-SUS-100

Item.#
04543096
Mfr.#
B-107-SUS-100
Package Qty.
1PC
Ship pack of
1
42.86 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment, Kitchen equipment, Marine
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Weight (g)
542
Finishing
Mirror Polishing
Type
Facilities, Machinery
Recommended Screw
M6 flathead screws
Specification
100mm