Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Hinges for Heavy-duty Use
  • Stainless Hinges for Heavy-duty Use
  • Stainless Hinges for Heavy-duty Use

Stainless Hinges for Heavy-duty Use B-107-SUS-50

3.00 (1)
Item.#
04543123
Mfr.#
B-107-SUS-50
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment, Kitchen equipment, Marine
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Weight (g)
118
Finishing
Mirror Polishing
Type
Facilities, Machinery
Recommended Screw
M4 flathead screws
Specification
50mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of failed part
3
From Japan
On 2018-02-19 16:48:17
Because the hinge I used to date has broken down, I tried to replace it, but I bought it because I wanted something soon. Things were good.
This review is about item#4543114.