Buy more than* S$200* and get FREE SHIPPING

  • Stainless Hinges (with Holes on One Side)
  • Stainless Hinges (with Holes on One Side)
  • Stainless Hinges (with Holes on One Side)

Stainless Hinges (with Holes on One Side) B-143-SUS-2

Item.#
04543333
Mfr.#
B-143-SUS-2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment, Kitchen equipment, Marine, Outdoor equipment, etc
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
50mm
Finishing
Hairline Buffing
Type
Facilities, Machinery
Weight (g)
28