Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Hinges (with Holes on One Side)
  • Stainless Hinges (with Holes on One Side)
  • Stainless Hinges (with Holes on One Side)

Stainless Hinges (with Holes on One Side) B-143-SUS-3

Item.#
04543342
Mfr.#
B-143-SUS-3
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment, Kitchen equipment, Marine, Outdoor equipment, etc
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
65mm
Finishing
Hairline Buffing
Type
Facilities, Machinery
Weight (g)
66