Buy more than* S$200* and get FREE SHIPPING

  • Stainless Hinges (with Holes on One Side)
  • Stainless Hinges (with Holes on One Side)
  • Stainless Hinges (with Holes on One Side)

Stainless Hinges (with Holes on One Side) B-143-SUS-4

Item.#
04543358
Mfr.#
B-143-SUS-4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment, Kitchen equipment, Marine, Outdoor equipment, etc
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
75mm
Finishing
Hairline Buffing
Type
Facilities, Machinery
Weight (g)
76