Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)

Stainless Slip-joint Hinges (with Holes) B-146-SUS-1 (Right Hand Door)

Item.#
04543367
Mfr.#
B-146-SUS-1 (Right Hand Door)
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Finishing
Polishing
Type
Facilities, Machinery
Weight (g)
39
Purpose
Chemical equipment, Kitchen equipment, Marine, Outdoor equipment
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
64mm, Right hand use