Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)

Stainless Slip-joint Hinges (with Holes) B-146-SUS-4 (Right Hand Door)

Item.#
04543385
Mfr.#
B-146-SUS-4 (Right Hand Door)
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Finishing
Polishing
Type
Facilities, Machinery
Weight (g)
60
Purpose
Chemical equipment, Kitchen equipment, Marine, Outdoor equipment
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
75mm, Right hand use