Buy more than* S$200* and get FREE SHIPPING

  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)

Stainless Slip-joint Hinges (with Holes) B-146-SUS-1 (Left Hand Door)

Item.#
04543394
Mfr.#
B-146-SUS-1 (Left Hand Door)
Package Qty.
1PC
Ship pack of
1
4.65 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Finishing
Polishing
Type
Facilities, Machinery
Weight (g)
39
Purpose
Chemical equipment, Kitchen equipment, Marine, Outdoor equipment
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
64mm, Left hand use