Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)
  • Stainless Slip-joint Hinges (with Holes)

Stainless Slip-joint Hinges (with Holes) B-146-SUS-2 (Left Hand Door)

Item.#
04543403
Mfr.#
B-146-SUS-2 (Left Hand Door)
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Specify left/right when ordering.
Finishing
Polishing
Type
Facilities, Machinery
Weight (g)
28
Purpose
Chemical equipment, Kitchen equipment, Marine, Outdoor equipment
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
50mm, Left hand use