Buy more than* S$200* and get FREE SHIPPING

  • Stainless Hinges (with Holes on Both Sides)
  • Stainless Hinges (with Holes on Both Sides)
  • Stainless Hinges (with Holes on Both Sides)

Stainless Hinges (with Holes on Both Sides) B-243-SUS-1

Item.#
04543498
Mfr.#
B-243-SUS-1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Kitchen equipment, Painting equipment, Access doors, Control panels, Machinery
Material
Stainless Steel Sheet (SUS-304)
Caution
Screws are not attached.
Specification
40mm
Finishing
Hairline Buffing
Type
Facilities, Machinery
Weight (g)
22