The reviews are automatic translation.
It is used for raising blueberries.
From Japan
On 2018-04-13 15:15:19
Cospa is good. It is used for the first potting of blueberries.
Seedling raising
From Japan
On 2018-04-01 17:21:00
Polypot is a must-have item for raising seedlings.
Can be used without problems.
Seedling raising
From Japan
On 2017-10-17 20:31:16
I thought it was cheap, but the home center was more cheap. Sorry for a moment ...
Planting seeds
From Japan
On 2017-09-18 19:17:07
Safety industrial system tray SYST - 24 is also cheap, but 24 pieces of this polypot can be set in perfect size. Then it is convenient when sowing many kinds of seeds. It is easy to use because you can bundle 24 pieces of water as well.
Used for self-raising seedlings
From Japan
On 2017-06-12 15:46:36
Polypot is an indispensable item as it grows seedlings from seeds at home garden. It can be used without problems. It is likely to be present for several years. We are considering buying products that are even larger.
Everyday use
From Japan
On 2017-04-11 15:12:13
It was a shock that a nearby home center was cheaper.
Plant cultivation
From Japan
On 2017-04-05 09:08:08
There is no problem with the product, but the bar code is annoying. I want you to put it on the bottom part.
Re-planting Ye Ran seedlings
From Japan
On 2017-03-29 19:54:51
Since it is a maker item, there is no problem, since there is a thin one, I would like to inspect it.
Offering for the promotion of greening of citizens We offer about 1000 each year
From Japan
On 2017-03-13 20:37:39
It is very cheap and saved. I will also buy it next year.
Cultivation
From Japan
On 2016-07-08 10:22:03
no problem