Buy more than* S$200* and get FREE SHIPPING

  • Plastic Nursery Pot
  • Plastic Nursery Pot
  • Plastic Nursery Pot

Plastic Nursery Pot 9cm

4.71 (7)
Item.#
04543692
Mfr.#
9cm
Package Qty.
1Pack(100Sheet)
Ship pack of
1
2.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Specification
Imprinted Eco mark
Capacity (mL)
360
Material
PE (polyethylene)
Size (cm)
9
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Cultivation
3
From Japan
On 2016-07-08 10:22:03
no problem
This review is about item#04543692.
Raising seedlings
5
From Japan
On 2016-03-30 06:58:26
It was good.
This review is about item#04543692.
Used as a horticultural farmers of specialized
5
From Japan
On 2016-02-12 23:07:53
Good for cost Paphos performance basis, but recycling is difficult in some cases thinner than the one you are using from the previous. I want one that does not attach the bar code if necessary work to be peeled off each time that the bar code by 100 sheets are attached
This review is about item#04543708.
Grow seedlings.
5
From Japan
On 2015-04-07 22:30:21
Because there are a lot of 100 sheets, it can be used any number.
This review is about item#04543708.
Vegetable seedling development
5
From Japan
On 2015-01-13 17:02:46
Is the material you are using ordinary everyday. If a little more cheaper price to each additional quantity
This review is about item#04543692.
Kabuwake etc.
5
From Japan
On 2014-12-09 13:37:26
This time was purchased for the replanting of seedlings bud. It is above all a cheap price. 9 cm pot has good ease of use, we use the cuttings and Kabuwake, etc. on a regular basis. Since the winter tends to be deteriorated, replace the pot with pain. It was good because I wanted a lot.
This review is about item#04543692.
Nurturing seedlings
5
From Japan
On 2014-09-19 23:53:31
We are satisfied with those of as I thought.
This review is about item#04543692.