Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Nursery Pot
  • Plastic Nursery Pot
  • Plastic Nursery Pot

Plastic Nursery Pot 10.5cm

4.62 (21)
Item.#
04543708
Mfr.#
10.5cm
Package Qty.
1Pack(100Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Specification
Imprinted Eco mark
Capacity (mL)
570
Material
PE (polyethylene)
Size (cm)
10.5
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Strawberry runner removal
5
From Japan
On 2018-06-18 14:08:26
It's more expensive than the home center and the price is cheap so it's a repeat buy Do not worry about durability
This review is about item#4543683.
Strawberries raising seedlings
5
From Japan
On 2018-05-31 16:48:59
We use about 10000 a year, but it is good to be ordered in 100 units and be delivered immediately. Because ordering at once, you are in trouble with the place.
This review is about item#4543692.
An underground short pot
5
From Japan
On 2018-05-14 14:53:20
I used a 7.5 cm pot to pot the cuttings of blueberries. There are 500 pieces, but I set it in a flower basket.
This review is about item#04543683.
Home garden
5
From Japan
On 2018-04-24 15:07:23
Shipment also corresponded very quickly. Packaging was also very polite. Thank you very much.
This review is about item#4543683.
Seedling raising
5
From Japan
On 2018-04-23 15:02:30
Nursery seedlings transplanted from Sertrei until planting. Instead of bowls.
This review is about item#4543692.
It is used for raising blueberries.
4
From Japan
On 2018-04-13 15:15:19
Cospa is good. It is used for the first potting of blueberries.
This review is about item#4543683.
Seedling raising
5
From Japan
On 2018-04-01 17:21:00
Polypot is a must-have item for raising seedlings. Can be used without problems.
This review is about item#4543692.
Seedling raising
3
From Japan
On 2017-10-17 20:31:16
I thought it was cheap, but the home center was more cheap. Sorry for a moment ...
This review is about item#4543683.
Planting seeds
5
From Japan
On 2017-09-18 19:17:07
Safety industrial system tray SYST - 24 is also cheap, but 24 pieces of this polypot can be set in perfect size. Then it is convenient when sowing many kinds of seeds. It is easy to use because you can bundle 24 pieces of water as well.
This review is about item#4543692.
Used for self-raising seedlings
5
From Japan
On 2017-06-12 15:46:36
Polypot is an indispensable item as it grows seedlings from seeds at home garden. It can be used without problems. It is likely to be present for several years. We are considering buying products that are even larger.
This review is about item#4543692.