Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For NC-starting drill beveling (90 degrees)

For NC-starting drill beveling (90 degrees) NC-SD-V 10X 90deg

4.00 (3)
Item.#
04556185
Mfr.#
NC-SD-V 10X 90deg
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Tin coating
Flute Length l (mm)
30
Blade Diameter D (phi mm)
10
Material
Cobalt HSS (high-speed steel) HSS-E
Point Angle (Degree)
90
Shank Diameter d (phi mm)
10
Overall Length L (mm)
89
TRUSCO Part Number
165-8514
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use commercially available small sprockets to machine screw holes and use them to machine dish threads.
5
From Japan
On 2018-04-24 20:12:54
Although the sprocket is S45C, it is pleasant to scrape and it feels good.
This review is about item#4556264.
Machining center
3
From Japan
On 2017-03-24 18:49:15
There is no problem. In addition, I will purchase it if necessary.
This review is about item#4556273.
chamfer
4
From Japan
On 2014-05-13 21:38:16
I purchased it for chamfering. Products of YAMAWA system can be used with confidence.
This review is about item#04556264.