Buy more than* S$200* and get FREE SHIPPING

  • For NC-starting drill beveling (90 degrees)
  • For NC-starting drill beveling (90 degrees)
  • For NC-starting drill beveling (90 degrees)

For NC-starting drill beveling (90 degrees) NC-SD-V 25.0x90deg

3.50 (2)
Item.#
04556221
Mfr.#
NC-SD-V 25.0x90deg
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Shank Diameter d (phi mm)
25
Overall Length L (mm)
151
TRUSCO Part Number
165-8557
Flute Length l (mm)
52
Point Angle (Degree)
90
Blade Diameter D (phi mm)
25
Material
Cobalt HSS (high speed steel) HSS-E
2014 TRUSCO Published Page
1-0363
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:49:15
There is no problem. In addition, I will purchase it if necessary.
This review is about item#4556273.
chamfer
4
From Japan
On 2014-05-13 21:38:16
I purchased it for chamfering. Products of YAMAWA system can be used with confidence.
This review is about item#04556264.