Buy more than* S$200* and get FREE SHIPPING

  • For NC-starting drill beveling (90 degrees)

For NC-starting drill beveling (90 degrees) NC-SD-V 6X 90deg

3.50 (2)
Item.#
04556264
Mfr.#
NC-SD-V 6X 90deg
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Blade Diameter D (phi mm)
6
Material
Cobalt high-speed-steel HSS-E
Flute Length l (mm)
20
Point Angle (Degree)
90
Overall Length L (mm)
66
TRUSCO Part Number
165-8492
Shank Diameter d (phi mm)
6
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:49:15
There is no problem. In addition, I will purchase it if necessary.
This review is about item#4556273.
chamfer
4
From Japan
On 2014-05-13 21:38:16
I purchased it for chamfering. Products of YAMAWA system can be used with confidence.
This review is about item#04556264.