Buy more than* S$200* and get FREE SHIPPING

  • Tap taper screw for American tubes
  • Tap taper screw for American tubes
  • Tap taper screw for American tubes

Tap taper screw for American tubes NPT 3/8-18

5.00 (5)
Item.#
04556797
Mfr.#
NPT 3/8-18
Package Qty.
1PC
Ship pack of
1
81.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
3P
Dimension l (mm)
28
TRUSCO Part Number
121-5132
Tap Grade
ANGI G class
Tap Type
Straight groove tap
Overall Length L (mm)
65
Number of Threads
18
Number of Flutes
4
Screw Diameter
NPT3/8
Grade
ANSI G
Material
High-speed-steel (high-speed steel) HSS-E
Pitch
18
Standard Outside Diameter (mm)
16.866
Number of Chamfered Threads
Three mountains
Dimensions lk (mm)
14
Screw Length l (mm)
28
Dimensions k (mm)
11
Dimension l1 (mm)
17.65
Shank Diameter d (phi mm)
14
Standard Diameter
17.65
Female Screw Type
NPT
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Sensor installation
5
From Japan
On 2016-05-12 14:46:07
Sharpness It is very satisfying.
This review is about item#04556736.
To the tap cutting of the sensor mounting part of the car
5
From Japan
On 2016-04-28 17:27:59
At nearby tool stores and home centers, there was no American tap and it was saved.
This review is about item#04556736.
Measurement processing
5
From Japan
On 2015-09-16 20:27:50
You can cut off normally. I am in trouble.
This review is about item#08166952.
Installation of fuel cock
5
From Japan
On 2013-02-25 18:59:06
There is no problem in quality, but I am glad that there is something a bit cheaper.
This review is about item#04556736.
Car tuning
5
From Japan
On 2008-12-01 17:31:16
It is the size for the NOS fogger nozzle.
This review is about item#08166952.