Straight Thread Tap PF 1'-11
(4)
Item.#
04568347
Mfr.#
PF 1'-11
Package Qty.
1PC
Ship pack of
1
Item Feature
Grade
2
Dimensions Lk (mm)
24
Nominal Diameter (inch)
1
Dimensions k (mm)
21
Chamfer
3.5P
Female Screw Type
PF,G
Tap Type
Straight groove tap
Number of Threads
11
Work Material
Medium-carbon steel
Number of Flutes
4
Screw Diameter
PF1
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
26
Tap Grade
2
Overall Length L (mm)
95
Screw Length l (mm)
45
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Threading to SUS303 material
From Japan
On 2016-03-04 15:30:35
It is not a tap for stainless steel but it was cut well for SUS 303 partner
Shuffle the pipe screw
From Japan
On 2015-10-27 18:25:12
I did not understand where the local dealer was dealing with, I did not understand the standards, but I was able to investigate somehow and ordered the standards. I was saved because I could arrive early and work soon.
Tap hole processing
From Japan
On 2014-08-29 18:43:03
It can be used normally and can be used without any change with other goods (expensive). Because it is domestic, it is safe.
Threading of plastic pipe
From Japan
On 2010-01-20 09:06:23
Manufacturers are extremely good in terms of durability, discharge of scum, sharpness. There are cheap ones, but bad or bad, you can not use it for work.
Customers Who Bought This Item Also Bought
Top