Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight Thread Tap
  • Straight Thread Tap
  • Straight Thread Tap

Straight Thread Tap PF 1/8-28

4.50 (4)
Item.#
04568557
Mfr.#
PF 1/8-28
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
2
Screw Diameter
PF1/8
Material
High-speed-steel (HSS)
Shank Diameter d (phi mm)
8
Tap Grade
2
Overall Length L (mm)
55
Screw Length l (mm)
19
Dimensions Lk (mm)
9
Nominal Diameter (inch)
1/8
Dimensions k (mm)
6
Chamfer
3.5P
Female Screw Type
PF, G
Tap Type
Straight groove taps
Number of Threads
28
Work Material
Medium carbon steel
Number of Flutes
4
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Threading to SUS303 material
4
From Japan
On 2016-03-04 15:30:35
It is not a tap for stainless steel but it was cut well for SUS 303 partner
This review is about item#04568706.
Shuffle the pipe screw
5
From Japan
On 2015-10-27 18:25:12
I did not understand where the local dealer was dealing with, I did not understand the standards, but I was able to investigate somehow and ordered the standards. I was saved because I could arrive early and work soon.
This review is about item#04568706.
Tap hole processing
5
From Japan
On 2014-08-29 18:43:03
It can be used normally and can be used without any change with other goods (expensive). Because it is domestic, it is safe.
This review is about item#04568706.
Threading of plastic pipe
4
From Japan
On 2010-01-20 09:06:23
Manufacturers are extremely good in terms of durability, discharge of scum, sharpness. There are cheap ones, but bad or bad, you can not use it for work.
This review is about item#04568672.