Buy more than* S$200* and get FREE SHIPPING

  • Straight Thread Tap
  • Straight Thread Tap
  • Straight Thread Tap

Straight Thread Tap PF 3/4-14

4.50 (4)
Item.#
04568672
Mfr.#
PF 3/4-14
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
2
Female Screw Type
PF, G
Tap Type
Straight groove taps
Number of Threads
14
Work Material
Medium carbon steel
Number of Flutes
4
Screw Diameter
PF3/4
Material
High-speed-steel (HSS)
Shank Diameter d (phi mm)
23
Tap Grade
2
Overall Length L (mm)
85
Screw Length l (mm)
35
Dimensions Lk (mm)
20
Nominal Diameter (inch)
3/4
Dimensions k (mm)
17
Chamfer
3.5P
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Threaded to SUS303 material
4
From Japan
On 2016-03-04 15:30:35
It has expired well to not to SUS303 opponent in the stainless steel tap
This review is about item#04568706.
Shuffle of the screw of the tube
5
From Japan
On 2015-10-27 18:25:12
Not know where the local vendors are dealing with, standard It was a very even not know, but I ordered understand standard check somehow. Arrival also was saved and it is possible to work as soon as quickly.
This review is about item#04568706.
Tap hole drilling
5
From Japan
On 2014-08-29 18:43:03
You can use the normal You can use without change with other products (expensive). Since the domestic is safe.
This review is about item#04568706.
Threaded resin pipe
4
From Japan
On 2010-01-20 09:06:23
Studio products are, durability, emissions of debris, which one sharpness very very good. Although cheaper there things, intends Yasukaro intends nasty is, it can not be used to work.
This review is about item#04568672.