Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap straight screw
  • Pipe tap straight screw
  • Pipe tap straight screw

Pipe tap straight screw PS 1'-11

Item.#
04570246
Mfr.#
PS 1'-11
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer
3.5P
Material
HSS (high speed steel) HSS
Dimensions k (mm)
21
Female Screw Type
PS,Rp
Overall Length L (mm)
95
Work Material
Medium-carbon steel
Screw Length l (mm)
45
Dimensions Lk (mm)
24
Tap Grade
2
Nominal Diameter (inch)
1
Shank Diameter d (phi mm)
26
Tap Type
Straight groove tap
Number of Threads
11
Number of Flutes
5
Screw Diameter
PS1